ConcentricReducer, 21/2"Groovedx1"Grooved
- Mfr # 0390130219
- Zoro # G022730647
product price:Â
$
94.85
/ea
Key Features
Standards
ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
Overall Length
2 1/2 in
Finish/Coating
Hot-Dipped Zinc Galvanized
Series
7072
Specific Fitting Shape
Concentric Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390130219
- Zoro #
- G022730647
- UPC #
- 690291760426
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side A Outside Diameter
- 2 7/8 in
- Fitting Side B Outside Diameter
- 1 5/16 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Standards
- ASTM A153, ASTM A53, cULus Listed, FM Approved, IAPMO UPC, Low Lead Approved, LPCB, NSF 61, VDS
- Finish/Coating
- Hot-Dipped Zinc Galvanized
- Series
- 7072
- Specific Fitting Shape
- Concentric Reducer
- Gravity Flow
- Pressure
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Grooved
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Grooved
Description
Concentric Reducer, Hot-Dipped Zinc Galvanized, Grade B, 2 1/2 in, Grooved, 2 7/8 in, 1 in, Grooved, 1 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.