WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # TT-J-20-100
- Zoro # G022785319
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
2
Jacket Color
Brown
Wire Rope Length
100 ft
Conductor Insulation Color
Red, White
Standards
ANSI Standard, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT-J-20-100
- Zoro #
- G022785319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 100 ft
- Conductor Size
- 20 AWG
- Overall Length
- 100 ft
- Length
- 100 ft
Details
- Number of Conductors
- 2
- Jacket Color
- Brown
- Conductor Insulation Color
- Red, White
- Standards
- ANSI Standard, RoHS Compliant
- Conductor Insulation Material
- PFA
- Conductor Material
- Iron/Constantan
- Packaging
- Coil
- Item
- Thermocouple Wire
- Number of Strands
- 1
- Temperature Rating - Maximum Dry
- 200 Degrees C
- Thermocouple Type
- Type J
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.