Shop OHAUS

IndustrialBenchScale, 0.02lb/10g

  • Mfr # D52XW250RQV3
  • Zoro # G022796650

product price: 
$
3,038.40
/ea
Free Shipping & Returns

Key Features

Series
Defender(R) 5000
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Weighing Surface Depth
31 1/2 in
Overall Width
24 in
Weight Capacity - Imperial
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW250RQV3
Zoro #
G022796650
UPC #
840308902084
Country of Origin
China

Dimensions

Weighing Surface Depth
31 1/2 in
Overall Width
24 in
Weighing Surface Width
23 5/8 in
Overall Height
48 5/8 in
Overall Depth
30 3/8 in

Details

Series
Defender(R) 5000
Item
Industrial Bench Scale
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Weight Capacity - Imperial
500 lb
Scale Mechanism
Digital
Scale Features
150% Overload Capacity Protection, A Wheel Kit Option is Also Available for Scales upto 300 kg, Auto-Dim Display, Auto-Off, Auto-Tare, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto 25,000d for General Applications and upto 6,250e for Legal-For-Trade Applications
Product Type
Industrial Bench Scale
Scale Display
Backlit LED, Dot Matrix LCD
Power Source - TS Only
Battery, Electric
Batteries Required
Yes
Battery Type
Lithium
NTEP Rating
NTEP Rated
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Remote Control/Display
Column-Mounted
Scale Graduations
0.02 lb/10 g
Weight Capacity - Metric
250 kg
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Calibration Certificate
No Certificate
Washdown
Yes
Includes
100 to 240V AC Universal Power Supply
Batteries Included
No
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
IP Rating
IP67, IP68
Voltage
100 to 240V AC
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Number of Batteries Included
0
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.02 lb/10 g, Overall Width 24 in, Overall Depth 30 3/8 in, Overall Height 48 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.