Aluminum/Stainless Steel Parts Scale 12 In. x 11 In. x 4-1/2 In. 66 Lb. Capacity White
- Mfr # BDSC-66
- Zoro # G712507504
product price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Capacity
66 lb
Color
White/Silver
Material
Aluminum/Stainless Steel
Special Features
Large read out screen; Important addition to manufacturing and shipping areas; Weighing small to medium size objects
Size
12 in x 11 in x 4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDSC-66
- Zoro #
- G712507504
- UPC #
- 691215069571
- Country of Origin
- China
Dimensions
- Size
- 12 in x 11 in x 4-1/2 in
Details
- Capacity
- 66 lb
- Color
- White/Silver
- Material
- Aluminum/Stainless Steel
- Special Features
- Large read out screen; Important addition to manufacturing and shipping areas; Weighing small to medium size objects
- Phase
- Single
- Voltage
- 115V
- Shape
- Square
Description
A parts scale is an important addition to manufacturing and shipping areas. The scale has a compact design, making it suitable for table tops and work areas. With a capacity of 66 lbs., the scale is capable of weighing small to medium size objects. The 115V 1-phase power supply enables consistent daily use, without the fear of batteries running low. Constructed of aluminum, the surface of the scale is easily cleanable.
- • Multiple mode functions, including tare
- • Light weight design; only 6 lbs.
- • Large read out screen
- • Push button controls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.