Shop REAGENTS
See all product information
Create Account
Buffer Solution, Bottle
- Mfr # C2156745-1A
- Zoro # G022842067
product price:Â
$
39.89
/ea
Key Features
Concentration
0.05 M
Form
Liquid
Volume
1 L
Color
Colorless
Shipping Restrictions
Not Regulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2156745-1A
- Zoro #
- G022842067
- UPC #
- -
- Country of Origin
- United States
Details
- Concentration
- 0.05 M
- Form
- Liquid
- Volume
- 1 L
- Color
- Colorless
- Shipping Restrictions
- Not Regulated
- Product Type
- Buffer Solution
- Quantity
- 1
- Container Material
- Polycoated
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Application
- Chemical Manufacturing
- Standards
- ISO/IEC 17025, OSHA
- Item
- Buffer Solution
Description
Buffer Solution, Concentration 0.05 M, Chemical Grade Reagent, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.