Shop EXTECH
See all product information
Create Account
ORP Meter, Digital
- Mfr # RE300
- Zoro # G0765091
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Electrode, (4) CR2032 Batteries, Instructions, Neck Strap, Protective Sensor Cap, Sample Cup and Cap
ORP Accuracy
+/-4 mV
Waterproof
Yes
Automatic Temperature Compensation
None
Calibration
1 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE300
- Zoro #
- G0765091
- UPC #
- 793950053003
- Country of Origin
- Taiwan, Province of China
- Item
- ORP Meter
- Includes
- Electrode, (4) CR2032 Batteries, Instructions, Neck Strap, Protective Sensor Cap, Sample Cup and Cap
- ORP Accuracy
- +/-4 mV
- Waterproof
- Yes
- Automatic Temperature Compensation
- None
- Calibration
- 1 point
- ORP Range
- -999 to 999mV
- Features
- Waterproof
- Product Type
- ORP Meter
- Oxidation-Reduction Potential - Minimum
- -999 mV
- Temperature Compensation
- Manual
- Oxidation-Reduction Potential - Maximum
- 999 mV
- Calibration Type
- 1 Point
- Display Type
- Digital
Dimensions
- Manufacturers Warranty Length
- 1 yr Meter, 6 mo Electrodes
- Fits Chest Size
- Waterproof
Description
ORP Meter, Application Measures Orp, Features Flat Surface Electrode, Waterproof, For Use With Can Also Measure pH Using A PH10 Or PH115 Electrode, Includes Electrode, Protective Sensor Cap, Sample Cup And Cap, Four Cr2032 Batteries, Neckstrap And Instructions, Manufacturers Warranty Length 1 Year Meter, 6 Months Electrodes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.