Programmable Thermostat
- Mfr # Resideo TH106
- Zoro # G022878455
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Control Type
Digital temperature control
Mounting
Wall-mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Resideo TH106
- Zoro #
- G022878455
- UPC #
- -
- Country of Origin
- China
- Control Type
- Digital temperature control
- Mounting
- Wall-mounted
Description
This line-voltage 7-day programmable thermostat is engineered for precise control of electric heating systems, including baseboard heaters, convectors, radiant floors, ceilings, and fan-forced heaters. With a capacity rating up to 4000 W at 240 V, it delivers reliable performance in residential and light commercial applications requiring accurate temperature management. The thermostat features industry-leading temperature accuracy of +/-0.15 Degrees C (0.27 Degrees F), ensuring optimal comfort and energy efficiency. Its comprehensive programming capabilities include a full 7-day scheduling system with early start functionality that automatically activates heating to reach your set temperature by the programmed time. Additional operational modes include temporary bypass override for manual adjustments and economy mode for reduced energy consumption during non-occupied periods. The user interface incorporates a large backlit LCD display measuring 5.09 square inches, providing clear visibility of all settings and real-time heating power indicators. Hidden push-button controls behind a hinged panel protect against accidental adjustments while maintaining easy access when needed. Installation is straightforward with 2-wire non-polarized connections, requiring no complex wiring configurations. This replacement unit is compatible with Resideo TH106 and TH106/U models, making it an ideal upgrade or repair solution for existing installations. The combination of precise temperature control, flexible programming, and user-friendly design makes this thermostat suitable for facilities requiring dependable electric heating management with minimal maintenance requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.