Shop CADET
See all product information
Create Account
Thermostat
- Mfr # X-13170
- Zoro # G223356769
product price:Â
$
61.15
/ea
Key Features
Minimum Control Temperature
40 Degrees F
Overall Depth
3 1/4 in
Thermostat Control Range
40 Degrees to 85 Degrees F
Maximum Control Temperature
85 Degrees F
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-13170
- Zoro #
- G223356769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 1/4 in
- Overall Height
- 9 1/2 in
- Overall Width
- 3 1/4 in
Details
- Minimum Control Temperature
- 40 Degrees F
- Thermostat Control Range
- 40 Degrees to 85 Degrees F
- Maximum Control Temperature
- 85 Degrees F
- Number of Poles
- 2
- Compatible Manufacturer Model Number
- EBKN series
- Voltage
- 240V, 208V
Description
Thermostat, 240/208V, 3 1/4 in Overall Depth, 9 1/2 in Overall Height, 3 1/4 in Overall Width, Maximum Control Temperature 85 Degrees F, Minimum Control Temperature 40 Degrees F, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number EBKN series, Number of Poles 2, Not Applicable, Mounting Type Surface
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.