48" Gray Solid Wood Dining Table
- Mfr # 548862
- Zoro # G022906677
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
48 in
Length
27 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548862
- Zoro #
- G022906677
- UPC #
- -
- Country of Origin
- United States
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Gray
- Frame Color
- Gray
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Gray
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Mirrored
- No
- Style
- Traditional
- Leaf Included
- No
- Assembly Required
- Full Assembly Needed
- Table Mechanism
- Fixed
- Top Wood Species
- Pine
- Weight Capacity
- 4 lb
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width
- 48 in
- Length
- 27 in
- Height
- 30 in
Description
Add handsome, fashionable design to your dining space with this 48-inch gray solid wood dining table. Made of solid wood, the gray coloration throughout gives this piece an updated and refreshing look. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 48.00-inch w x 27.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.