Groom-Pro Pet Tub - Dark Granite

  • Mfr # GI-PETUB2-DAR

  • Zoro # G022918106


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Granite
Height
31 in
Width
23 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI-PETUB2-DAR
Zoro #
G022918106
UPC #
818755013516
Country of Origin
United States

Dimensions

Height
31 in
Width
23 in
Length
54 in

Details

Color
Dark Granite

Description

The Groom-Pro Pet Tub is a portable grooming station where you can keep your pet clean and well-groomed. The Groom-Pro's small footprint will not monopolize your space, yet it is large enough to accommodate most domestic pets. When opened, the lid acts as a splash guard to keep water in the basin area, and the door is reversible to act as a step-stool for smaller animals. Deep accessory pockets keep cleaning products close at hand and secure against even the happiest wagging tail. There's also a leash hook that keeps pets secure in the basin area. The drain features a soft plastic mesh cover that will filter hair and makes cleanup easy. Underneath, there is a standard thread mount to attach a standard 3/4" hose. Close the lid, secure the door, and the tub turns into a raised platform to inspect or groom your dog. Setting up the grooming station requires no tools and can be completed in just a few minutes. The plastic construction is easy on paws and cleans quickly. The Groom-Pro Pet Tub is ideal for home use, professional groomers, and veterinarians. Dimensions - 31" H x 23" W x 54" L *Use caution when using or attaching pets with the Groom-Pro Pet Tub. Always supervise animals when they are on or in the unit. Good Ideas Inc. is not responsible for any injury or damage caused to or by the Groom-Pro Pet Tub. Do not let children play on or near the Groom-Pro Pet Tub.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.