Shop AW LAKE
See all product information
Create Account
Basic Inline Liquid Variable Area Flow Meter
- Mfr # B4S7WH05RF
- Zoro # G023303390
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Connection Size
#12
Connection Type
SAE
Max. Pressure
6000 psi
Accuracy (%)
±2.0% of Full Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4S7WH05RF
- Zoro #
- G023303390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- #12
Details
- Item
- Basic Inline Liquid Variable Area Flow Meter
- Housing Material
- Stainless Steel
- Connection Type
- SAE
- Max. Pressure
- 6000 psi
- Accuracy (%)
- ±2.0% of Full Scale
- Flow Range (LPM)
- 2 to 19 L/min
- Standard Calibration Fluids
- DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Flow Range (GPM)
- 0.5 to 5 gpm
- Repeatability
- ±1% of full scale
- Max. Temp. (F)
- 240 Degrees F
- Pipe Material
- Polycarbonate
- Pipe Material
- Polycarbonate
Description
Often referred to as "rotameters", the Basic Inline VA meter is a low-cost alternative to other flow meters, and are available in brass, aluminum, and stainless steel to meet system and fluid requirements. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. The meter allows for operation up to 6,000 psi, and is offered in NPT, SAE, and BSPP ports, eliminating the need for adapters.
Restrictions
This item has been restricted from sale in the following states:
CA