Shop MADISON

Float Switch, Liquid Level

  • Mfr # M5917-NO
  • Zoro # G524782083

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Float Material
316 Stainless Steel
Contact Form
1NO
Stem Length
2.63 in
Stem Thread Size
1/4 in NPT
Features
Durable Construction, High-Temp 482 Degrees F rating for Harsh Conditions
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M5917-NO
Zoro #
G524782083
UPC #
811475031709
Country of Origin
United States

Dimensions

Stem Length
2.63 in
Stem Thread Size
1/4 in NPT
Float Length
2.08 in
Manufacturer Warranty Length
1 yr
Float Diameter
2.13 in
Cord Length
24 in
Fits Chest Size
Durable Construction, High-Temp 482 Degrees F rating for Harsh Conditions

Details

Float Material
316 Stainless Steel
Contact Form
1NO
Features
Durable Construction, High-Temp 482 Degrees F rating for Harsh Conditions
Item
Liquid Level Switch
Voltage Rating - Maximum
240 V AC
Series
M5917
Body Material
316 Stainless Steel
Minimum Media Specific Gravity
0.63
Actuation Method
Magnetic
Standards
CE, CSA LR56150, cULus E54633, NSF/ANSI 169
Switch Function
Close On Rise
Product Type
Open Liquid Level Switch
Proof Pressure
200 psi
Operating Temperature - Maximum
482 Degrees F
Number of Floats
1
Current Rating - Maximum
0.5 A
Switch Structure
SPST
Float Rod Angle
Vertical

Description

Liquid Level Switch, Switch Function Close On Rise, Float Material 316 Stainless Steel, Float Length 2.08 in, Stem Length 2.63 in, Contact Form 1NO, Body Material 316 Stainless Steel, Float Rod Angle Vertical, Standards CE, CSA LR56150, cULus E54633, NSF/ANSI 169, Features Durable Construction, High-Temp 482 Degrees F rating for Harsh Conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.