Surface Mounting Frame
- Mfr # 3380EX33
- Zoro # G023356259
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Rough-In Height
19 1/2 in
Compatible Manufacturer Model Number
E3383D-RP, F3386D-RP, F3387D-RP, G3383D-RP, G3384D-RP, G3385D-RP, G3386D-RP, G3387D-RP, H3387D-RP, HF3384D-RP, HF3385D-RP, HF3386D-RP
Frame Extends
4 in
Compatible Series
3,380
Rough-In Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3380EX33
- Zoro #
- G023356259
- UPC #
- 686334381109
- Country of Origin
- United States
Dimensions
- Rough-In Height
- 19 1/2 in
- Rough-In Width
- 14 in
- Rough-In Depth
- 4 in
Details
- Compatible Manufacturer Model Number
- E3383D-RP, F3386D-RP, F3387D-RP, G3383D-RP, G3384D-RP, G3385D-RP, G3386D-RP, G3387D-RP, H3387D-RP, HF3384D-RP, HF3385D-RP, HF3386D-RP
- Frame Extends
- 4 in
- Compatible Series
- 3,380
- Item
- Surface Mounting Frame
- Fits kW
- 1.5 to 4.8 kW
- Color
- White
- Includes
- Frame
- Compatible Brand
- TPI
- Wire Color
- White
Description
Surface Mounting Frame, Frame Extends 4 in, Mounting Type Surface, White, Fits kW 1.5 to 4.8 kW, Rough-In Height 19 1/2 in, Rough-In Width 14 in, Rough-In Depth 4 in, Includes Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.