T-Bar Mounting Kit
- Mfr # TB3380A
- Zoro # G623360281
product price:Â
$
79.69
/ea
Key Features
Fits kW
1.5 to 4.8 kW
Includes
Frame
Rough-In Height
19 1/2 in
Rough-In Depth
4 in
Compatible Brand
TPI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB3380A
- Zoro #
- G623360281
- UPC #
- 686334460026
- Country of Origin
- United States
- Fits kW
- 1.5 to 4.8 kW
- Includes
- Frame
- Compatible Brand
- TPI
- Frame Extends
- 0 in
- Color
- White
- Compatible Manufacturer Model Number
- E3383D-RP, F3386D-RP, F3387D-RP, G3383D-RP, G3384D-RP, G3385D-RP, G3386D-RP, G3387D-RP, H3387D-RP, HF3384D-RP, HF3385D-RP, HF3386D-RP
- Item
- T-Bar Mounting Kit
- Compatible Series
- 3,380
- Wire Color
- White
Dimensions
- Rough-In Height
- 19 1/2 in
- Rough-In Depth
- 4 in
- Rough-In Width
- 14 in
Description
T-Bar Mounting Kit, Frame Extends 0 in, White, Fits kW 1.5 to 4.8 kW, Rough-In Height 19 1/2 in, Rough-In Width 14 in, Rough-In Depth 4 in, Includes Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.