Magnt Drv Pmp, 1in, BSP, 1/2hp, PP

  • Mfr # DB6HP-B-M226
  • Zoro # G023358413
product price: 
$
1,278.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
44 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Drive Configuration
Close-Coupled
Phase
Single
Media Temperature - Maximum
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6HP-B-M226
Zoro #
G023358413
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Impeller Diameter
3 22/25 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in

Details

Best Efficiency Head
44 ft
Item
Magnetic Drive Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Drive Configuration
Close-Coupled
Phase
Single
Media Temperature - Maximum
180 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Horsepower (Maximum)
1/2 hp
Motor Speed (Maximum)
3,450 RPM
Full Load Current
7/3.87-3.5A
Pump Mounting Style
Base-Mounted, Foot-Mounted
Specific Gravity (Maximum)
1.8
Shaft Seal Type
Sealless
Shut Off Pressure - Maximum
23.3 psi
Ambient Temperature - Maximum
180 Degrees F
Motor Design
Capacitor-Start/Run
Pump Design
End Suction
Frequency
50/60 Hz
Impeller Material
Polypropylene
Nameplate Voltage
115/208-230V AC
Gasket Material
FKM
Mounting Orientation
Horizontal
Discharge Rotation Increments
0 Degrees
Hazardous Location Class
Not Rated
Feet of Head (Maximum)
54 ft
Chemical Compatibility
Best Efficiency Flow
22 gpm
Housing Material
Polypropylene
Priming
Manual
Number of Stages
1
Flow Rate (Maximum)
41 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Drive Coupling Type
Magnetic Coupling
Case Pressure - Maximum
80 psi
Media Temperature - Minimum
35 Degrees F
NPSHr
11 ft
Viscosity (Maximum)
150 cps

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews