Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-50-E
- Zoro # G023388359
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Bearing Type
Ball
Number of Rows
1
Roller Head Type
Flat
Series
SMITH-TRAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPCR-50-E
- Zoro #
- G023388359
- UPC #
- 651041254701
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 16 mm
- Roller Diameter
- 50 mm
- Roller Width
- 40 mm
Details
- Item
- Track Roller
- Roller Style
- Stud
- Bearing Type
- Ball
- Number of Rows
- 1
- Roller Head Type
- Flat
- Series
- SMITH-TRAX
- System of Measurement
- Metric
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.