Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Hex, Crowned
- Mfr # BCR-1-1/2-XBC
- Zoro # G123388594
product price:Â
$
37.69
/ea
Key Features
Stud Diameter
0.625 in
Bore Diameter
0.625 in
Roller Width
7/8 in
Roller Diameter
1 1/2 in
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/2-XBC
- Zoro #
- G123388594
- UPC #
- 651041190795
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Seal Type
- Contact Seal
- Duty Type
- Standard
- Load Direction
- Radial
- Self Lubricating Bearing
- Yes
- Closure
- Double Sealed
- Features
- Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed
- System of Measurement
- Inch
- Bearing Type
- Bushing
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Series
- BCR
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 2 3/8 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Seal Type Contact Seal, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.