Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Buttons
- Mfr # 9001KN160BP
- Zoro # G023522661
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Manufacturer Warranty Length
18 mo
Language
English
Keyway Type
Notch
Compatible Panel Cutout Diameter
30 mm
Product Type
Legend Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KN160BP
- Zoro #
- G023522661
- UPC #
- 785901029854
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Compatible Panel Cutout Diameter
- 30 mm
- Overall Height
- 2 1/2 in
- Overall Width
- 2 1/4 in
Details
- Item
- Push Buttons
- Language
- English
- Keyway Type
- Notch
- Product Type
- Legend Plate
- Background Color
- Black
- Legend Color
- Black/White
- Material
- Plastic
- Compatible Series
- Harmony 9001K, Harmony 9001SK
- Shape
- Square
- Legend
- Hand-Off-Auto
- Compatible with Series
- Harmony 9001K, Harmony 9001SK
Description
Push Buttons, Square, Legend Hand-Off-Auto, Material Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.