Prostaff P5 12X 50-Mm Binoculars With Neck Strap, Case & Caps
- Mfr # 7573
- Zoro # G023720777
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate, Glass
Color
Black
Height
8.66 in
Includes
Binoculars, Strap, Case, Eyepiece caps, Objective caps
Width
6-1/24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7573
- Zoro #
- G023720777
- UPC #
- 18208075737
- Country of Origin
- China
Dimensions
- Height
- 8.66 in
- Width
- 6-1/24 in
- Length
- 3.9 in
Details
- Material
- Polycarbonate, Glass
- Item
- Binoculars
- Color
- Black
- Includes
- Binoculars, Strap, Case, Eyepiece caps, Objective caps
Description
The Nikon PROSTAFF name is synonymous with dependable, rugged optical tools. The PROSTAFF P5 12x50 binoculars live up to the name with multi-click, turn-&-slide rubber eyecups, long eye relief, waterproof/fogproof performance, & a lightweight & rugged, yet sleek & comfortable body. Multilayer coatings, which provide higher light transmittance across the entire visible light spectrum, are applied to the lens & prism surfaces that transmit light. This minimizes the loss of light due to reflection, thereby ensuring a more natural, clearer view. & thanks to a fiberglass-reinforced polycarbonate resin, the PROSTAFF 5 is light enough to take anywhere & strong enough to be trusted on even the more extreme adventures.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.