Prostaff 3 16X To 48X 60-Mm Fieldscope Outfit With Compact Tripod & Carrying Case
- Mfr # 6983
- Zoro # G323720781
product price:
$
392.99
/ea
Free Shipping & Returns
Key Features
Includes
Scope, Tripod, Carry bag, Eyepiece, Objective cap
Material
Plastic, Glass
Width
4.72 in
Height
7.09 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6983
- Zoro #
- G323720781
- UPC #
- 18208069835
- Country of Origin
- China
Dimensions
- Width
- 4.72 in
- Height
- 7.09 in
- Length
- 17-1/22 in
Details
- Includes
- Scope, Tripod, Carry bag, Eyepiece, Objective cap
- Material
- Plastic, Glass
- Item
- Field Scope
- Color
- Black
Description
The Nikon PROSTAFF 3 Fieldscope Outfit utilizes fully multicoated optics & a 16x to 48x zoom eyepiece to provide you the best in versatility & performance. With advanced Next Generation optics backed by nearly 100 years of lens-making experience, the PROSTAFF 3 Fieldscope uses the company’s legendary fully multicoated optics to provide high-resolution views in almost all lighting conditions. The waterproof/fogproof construction & its compact & lightweight body make this Fieldscope extremely mobile. Packaged as an outfit, with compact tripod & carrying bag, the PROSTAFF 3 Fieldscope is ready for your next outing.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.