Shop NIKON
See all product information
Create Account
Monarch M5 12X 42-Mm Binoculars With Neck Strap, Case & Caps
- Mfr # 16769
- Zoro # G023720784
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Height
7.09 in
Width
7.48 in
Color
Black
Material
Metal, Rubber, Glass
Length
3.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16769
- Zoro #
- G023720784
- UPC #
- 18208167692
- Country of Origin
- China
Dimensions
- Height
- 7.09 in
- Width
- 7.48 in
- Length
- 3.74 in
Details
- Color
- Black
- Material
- Metal, Rubber, Glass
- Item
- Binoculars
- Includes
- Binoculars, Strap, Case, Eyepiece caps, Objective caps
Description
Some of the most exciting moments happen in the magical light of dawn & dusk. The Nikon MONARCH M5 12x42 binoculars are built for these moments with a generous field of view & the highest magnification power available in the M5 series. Adjustable turn-&-slide eyecups with long eye relief make these MONARCH binoculars comfortable. Nikon’s renowned ED glass reduces chromatic aberration while the dielectric high-reflective multilayer prism coatings ensure superior light transmittance, resulting in brighter images & more natural colors. In addition, phase-corrected coatings are also applied to prism surfaces to increase image resolution. The result? Better, more clear & brighter optics to take your adventure to new heights. The MONARCH M5 binoculars are your compact, lightweight companion for adventures of any kind.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.