Aculon A30 10X 25-Mm Binoculars With Neck Strap, Case & Lens Covers, Truetimber Kanati
- Mfr # 16641
- Zoro # G223720782
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Height
3.19 in
Material
Plastic, Rubber, Glass
Length
5.87 in
Width
4.41 in
Color
Camouflage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16641
- Zoro #
- G223720782
- UPC #
- 18208166411
- Country of Origin
- China
- Material
- Plastic, Rubber, Glass
- Item
- Binoculars
- Color
- Camouflage
- Includes
- Binoculars, Strap, Case, Eyepiece caps
Dimensions
- Height
- 3.19 in
- Length
- 5.87 in
- Width
- 4.41 in
Description
A compact, lightweight roof prism pair of binoculars, the Nikon ACULON A30 10x 25 is ideal for the hunt, camping, or any outdoor adventure when you need to pack light. A smooth central focus knob for quick viewing, multilayer lens coatings that enhance image brightness, & dual-hinge design that makes it easy to fit in a pocket are among its notable features. The body design makes it easy to hold comfortably for periods of extended use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.