Fiber Optic Patch Cable
- Mfr # MT-LL7EAP001MCX
- Zoro # G023744056
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Fiber Count
12
End 2 Connection Type
MPO
End 1 Contact Type Finish
UPC
Fire Rating
Plenum
Includes Jacket
Jacketed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT-LL7EAP001MCX
- Zoro #
- G023744056
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Cable Diameter
- 3 mm
- Bandwidth
- 10 GB @ 300 m, 40 GB @ 100 m
- Core Diameter
- 50 micron
- Overall Length
- 1 m
- Wire Rope Length
- 1 m
- Length
- 1 m
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Jacket Color Aqua, Overall Length 1 m, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 12, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 0.45 dB, Bandwidth 10 GB @ 300 m, 40 GB @ 100 m, NEC Article and Type Not Rated, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.