Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # SP-12LCSM3
- Zoro # G623744104
product price:Â
$
55.15
/ea
Key Features
Fiber Count
12
Fiber Type
OS2
End 1 Connection Type
LC
Jacket Material
No Jacket
Includes Jacket
Unjacketed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-12LCSM3
- Zoro #
- G623744104
- UPC #
- -
- Country of Origin
- China
- Fiber Count
- 12
- Fiber Type
- OS2
- End 1 Connection Type
- LC
- Item
- Fiber Optic Patch Cords
- Jacket Material
- No Jacket
- Includes Jacket
- Unjacketed
- Mode
- Single Mode
- End 2 Connection Type
- Bare
- Standards
- GR 326, ISO9001, RoHS Compliant
- End 1 Contact Type Finish
- UPC
- Operating Temperature - Minimum
- -40 Degrees C
- Product Type
- Pigtail
- Operating Temperature - Maximum
- 75 Degrees C
Dimensions
- Clad Dimension
- 125 micron
- Overall Length
- 3 m
- Core Diameter
- 9 micron
- Cable Diameter
- 0.9 mm
- Wire Rope Length
- 3 m
- Length
- 3 m
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type Bare, Jacket Color Not Applicable, Overall Length 3 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 12, Standards GR 326, ISO9001, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.