Shop AIPHONE
See all product information
Create Account
Angle Box
- Mfr # SBX-DV30
- Zoro # G0250936
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
For Use With
JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations
Features
Vandal Resistant, Weather Resistant
Material
Stainless Steel
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBX-DV30
- Zoro #
- G0250936
- UPC #
- 788255317127
- Country of Origin
- United States
- Item
- Angle Box
- Includes
- Mounting Hardware
- For Use With
- JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations
- Features
- Vandal Resistant, Weather Resistant
- Material
- Stainless Steel
- Product Type
- Angle Box
- Number of Gangs
- 1
- Color
- Stainless Steel
- Compatible Product Type
- Video Door Stations
- Compatible Series
- JF-DV, JK-DV, JO-DV, JP-DV
- Mount Type
- Wall Mount
- Product Material
- Stainless Steel
Description
Angle Box, For Use With JK-DV, JF-DV, or JO-DV Door Stations, Features 30 Degrees Angle Box, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.