STM2BK Smart-Trek Mini Headset with In-Line Volume Control & 3.5 mm TRRS Plug
- Mfr # STM2BK
- Zoro # G604133941
Key Features
Specifications
Details
- MFR #
- STM2BK
- Zoro #
- G604133941
- UPC #
- 681181627363
- Country of Origin
- China
- Color
- Black, Silver
- Item
- Headset
- Features
- In-Line Volume Control, Knot-resistant Cord, Kink Resistant Cord, DuraCord, Durable, Adjustable Headband, Noise Isolation, Padded Headband, Comfortable
- Corded/Wireless
- Corded
- Application
- Portable Electronics, Student
- Compatibility
- iPods, iTouches, MP3 Players, iPhones (up to iPhone 6), iPads (up to 9.7-inch iPad Pro 1st Gen), Tablets, eReaders, CD players, Stereos, TVs, Most Gaming Systems
- Earpiece Type
- Binaural
- Detachable Microphone
- No
- Earpiece Design
- Over-the-head
- Integrated Microphone
- Yes
- Frequency Response
- 50 Hz to 20 kHz
- Ear Cushion Material
- Leatherette
- Host Interface
- Mini-phone (3.5mm)
- Sound Mode
- Stereo
- Impedance
- 32 Ohm
- Microphone Design
- Boom
- Connectivity Technology
- Wired
- Minimum Frequency Response
- 50 Hz
- Durability
- Chew Resistant
- Maximum Frequency
- 20 kHz
- Mount Type
- Ear-cup
Dimensions
- Cable Length
- 5 ft
- Driver Size
- 1.57"
Description
The durable and sleek Smart-Trek Mini Headsets are versatile and compatible with a wide variety of technologies. Designed to stand up to the K-12 environment, Smart-Trek headsets are built to last. Smart-Trek school headsets feature a durable and comfortable design, so teachers can have headsets that will function for years, and students can wear the headphones for an extended period of time. Its adjustable headband snaps easily into place to fit students of all ages.
The ear cups are made with high-quality leatherette ear cushions that are easy to clean, durable, and provide excellent noise-isolation. Smart-Trek Mini headphones feature the trusted, Dura-Cord - the chew, kink and knot-resistant, PVC-jacketed, braided nylon cord.
Features- 120° 3.5mm TRRS
- Stereo with In-Line Volume Control
- Leatherette Ear Cushions
- Padded/Plastic Headband
- 5' Dura-Cord
- Prop 65 Compliant
- IPods, iTouches, MP3 players
- IPhones (up to iPhone 6)
- IPads (up to 9.7-inch iPad Pro 1st Gen), tablets, eReaders
- PCs and Macs
- CD players, stereos, TVs
- Most gaming systems
- Color: Black/Silver
- Speaker Drivers: 40mm
- Frequency Response: 50-20000hz
- Sensitivity: 105dB ±4dB
- Impedance: 32 Ohm
- Size: 3.5mm
- Weight: 0.7 lbs
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.