Shop NAUGATUCK
See all product information
Create Account
Float Ball, Round, Copper, 3 In
- Mfr # GRC3021RA
- Zoro # G0258675
product price:Â
$
33.89
/ea
Key Features
Material of Construction
Copper
Thread Type
Machine Thread
Shape
ROUND
Float Weight
2.62 oz
Max. Liquid Temp.
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRC3021RA
- Zoro #
- G0258675
- UPC #
- -
- Country of Origin
- United States
- Item
- Float Ball
- Material of Construction
- Copper
- Thread Type
- Machine Thread
- Shape
- ROUND
- Float Weight
- 2.62 oz
- Max. Liquid Temp.
- 180 Degrees F
- For Use With
- Liquid Level
- Connection
- External
- Material
- Copper
- Connection Type
- Threaded
- Product Type
- Float Ball
- Float Shape
- Cylindrical
- Compatible Product Type
- Liquid Level
- Fluid Temperature - Maximum
- 180 Degrees F
- Connection Location
- External
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Float Dia.
- 3 in
- Thread Size
- 1/4"-20
- Material Thickness
- 21 ga
- Overall Diameter
- 3 in
Description
Float Ball, Copper, External Connection, 3 in Float Dia., Not Applicable Float Length, Float Weight 2.62 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.