Asbestos May Cause Cancer Causes., ESD23RD

  • Mfr # ESD23RD

  • Zoro # G0261744


product price:  $41.29
/ea

Key Features

Header
Danger
Legend
Asbestos May Cause Cancer Causes ... Only Wear Respiratory Protection And Protective Clothing In This Area (Bilingual)
Height
28 in
Sign Material
Plastic
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESD23RD
Zoro #
G0261744
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in
Thickness
0.05 in

Details

Item
Asbestos May Cause Cancer Causes
Header
Danger
Legend
Asbestos May Cause Cancer Causes ... Only Wear Respiratory Protection And Protective Clothing In This Area (Bilingual)
Sign Material
Plastic

Description

Asbestos May Cause Cancer Causes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.