Shop SCHNEIDER ELECTRIC
See all product information
Create Account
LogicController, 24Inputs, 16Outputs, 2GB
- Mfr # TM221CE40R
- Zoro # G0270238
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Output Type
(16) Relay
Number of Outputs
16
Number of Inputs
24
Features
SoMachine Basic Programming
Timers
Programmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM221CE40R
- Zoro #
- G0270238
- UPC #
- 785901108979
- Country of Origin
- Korea, Republic of
- Item
- PLC
- Output Type
- (16) Relay
- Number of Outputs
- 16
- Number of Inputs
- 24
- Features
- SoMachine Basic Programming
- Timers
- Programmable
- Memory
- 256 KB
- Amps
- 2 A
- Counters
- 4
- Input Voltage
- 100V AC to 240V AC
- Display
- LED
- Slots
- 2
- Port Type
- Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.)
- Clock
- Yes
- Response Time
- 35 µs turn-off, I2 to I5 input || 10 ms turn-on output || 10 ms turn-off output || 5 µs turn-on, I0, I1, I6, I7 fast input || 35 µs turn-on, other terminals input || 5 µs turn-off, I0, I1, I6, I7 fast input || 100 µs turn-off, other terminals input
- Standards
- EN/IEC 60664-1 || EN/IEC 61131-2 || EN/IEC 61010-2-201
- Product Type
- Programmable Logic Controller
- [Us] Rated Supply Voltage
- 100 to 240 V AC
- Supply
- serial)serial link supply 5 V, <200 mA
- Data Backed Up
- 256 kB built-in flash memory backup of application and data
- Operating Altitude
- 0 to 6561.68 ft (0 to 2000 m)
- Mechanical Durability
- 20000000 cycles relay output
- Configurable Filtering Time
- 0 ms input || 3 ms input || 12 ms input
- Port Ethernet
- 10BASE-T/100BASE-TX 1 100 m copper cable
- Immunity To Microbreaks
- 10 ms
- Transmission Rate
- 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s USB
- Ambient Air Temperature For Storage
- -25-70 °C
- Protection Type
- without protection 5 A
- Communication Port Protocol
- USB port USB - SoMachine-Network || non isolated serial link Modbus master/slave - RTU/ASCII or SoMachine-Network || Ethernet
- Maximum Cable Distance Between Devices
- shielded cable <10 m fast input || unshielded cable <30 m output || unshielded cable <30 m digital input || unshielded cable <1 m analog input
- Local Signalling
- for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for I/O state 1 LED per channel (green) || for SL 1 LED (green) || for ACT Ethernet network activity (green) || for Link (Link Status) Ethernet network link (yellow)
- Reset Time
- 1 s
- Battery Type
- BR2032 lithium non-rechargeable 4 year(s)
- Conversion Time
- 1 ms per channel + 1 controller cycle time analog input
- Resistance To Fast Transients
- 2 kV EN/IEC 61000-4-4 power lines) || 2 kV EN/IEC 61000-4-4 relay output) || 1 kV EN/IEC 61000-4-4 I/O) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link)
- Discrete Output Current
- 2A
- Clock Drift
- <= 30 s/month 25-25 °C
- Exct Time For Event Task
- 60 µs response time
- Relative Humidity
- 10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
- Discrete Output Number
- 16 relay
- Permitted Overload On Inputs
- +/- 30 V DC 5 min maximum)analog input || +/- 13 V DC permanent)analog input
- Resistance To Magnetic Fields
- 30 A/m 50/60 Hz EN/IEC 61000-4-8
- Marking
- CE
- Product Certifications
- DNV-GL || EAC || ABS || cULus || LR || RCM || CSA || IACS E10
- Surge Withstand
- 2 kV power lines (AC) common mode EN/IEC 61000-4-5 || 2 kV relay output common mode EN/IEC 61000-4-5 || 1 kV I/O common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV power lines (AC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) common mode EN/IEC 61000-4-5
- Resistance To Electrostatic Discharge
- 8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
- Electrical Connection
- removable screw terminal block for inputs || removable screw terminal block for outputs || terminal block, 3 for connecting the 24 V DC power supply || connector, 4 for analogue inputs || mini B USB 2.0 connector for a programming terminal
- Electromagnetic Emission
- conducted emissions 79 dBμV/m QP/66 dBμV/m AV power lines (AC))0.15-0.5 MHz EN/IEC 55011 || conducted emissions 73 dBμV/m QP/60 dBμV/m AV power lines (AC))0.5-300 MHz EN/IEC 55011 || conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)200-1000 MHz EN/IEC 55011
- Communication Service
- DHCP client || Modbus TCP client || Ethernet/IP adapter || Modbus TCP server || Modbus TCP slave device
- Data Storage Equipment
- 2 GB SD card optional)
- Execution Time For 1 Kinstruction
- 0.3 ms event and periodic task
- Execution Time Per Instruction
- 0.2 µs Boolean
- Backup Time
- 1 year 25 °C by interruption of power supply)
- Input Impedance
- 3.4 kOhm discrete input || 100 kOhm analog input || 4.9 kOhm fast input
- Electrical Durability
- 100000 cycles AC-12, 120 V, 240 VA, resistive || 100000 cycles AC-12, 240 V, 480 VA, resistive || 300000 cycles AC-12, 120 V, 80 VA, resistive || 300000 cycles AC-12, 240 V, 160 VA, resistive || 100000 cycles AC-15, cos phi = 0.35 , 120 V, 60 VA, inductive || 100000 cycles AC-15, cos phi = 0.35 , 240 V, 120 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 120 V, 18 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 240 V, 36 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 120 V, 120 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 240 V, 240 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 120 V, 36 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 240 V, 72 VA, inductive || 100000 cycles DC-12, 24 V, 48 W, resistive || 300000 cycles DC-12, 24 V, 16 W, resistive || 100000 cycles DC-13, 24 V, 24 W, inductive (L/R = 7 ms) || 300000 cycles DC-13, 24 V, 7.2 W, inductive (L/R = 7 ms)
- Counting Input Number
- 4 fast input (HSC mode) 100 kHz 32 bits
- Network Frequency
- 50/60 Hz
- Mounting Support
- top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
- Discrete Input Logic
- sink or source (positive/negative)
- Maximum Current Per Output Common
- 7A
- Discrete I/O Number
- 40
- Switching Frequency
- 20 switching operations/minute with maximum load
- Lsb Value
- 10 mV
- Minimum Load
- 1 mA 5 V DC relay output
- Voltage State 0 Guaranteed
- <= 5 V input
- Control Signal Type
- single phase || A/B || pulse/direction
- Absolute Accuracy Error
- +/- 1 % of full scale analog input
- Supply Voltage Limits
- 85-264 V
- Discrete Input Voltage
- 24 V
- Discrete Output Type
- relay normally open
- Power Supply Output Current
- 0.52-0.52 A 5 V expansion bus || 0.24-0.24 A 24 V expansion bus
- Output Voltage Limits
- 125 V DC || 277 V AC
- Shock Resistance
- 98 m/s² 11 ms
- Discrete Input Voltage Type
- DC
- Discrete Input Current
- 7 mA discrete input || 5 mA fast input
- Pollution Degree
- <= 2
- Sensor Power Supply
- 24-24 V DC 250 mA supplied by the controller
- Ip Degree Of Protection
- IP20 with protective cover in place
- Resistance To Electromagnetic Fields
- 10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 to 2.7 GHz EN/IEC 61000-4-3
- Vibration Resistance
- 3.5 mm 5-8.4 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 1 gn 8.4-150 Hz symmetrical rail || 1 gn 8.4-150 Hz panel mounting
- Maximum Power Consumption In Va
- 70 VA 100 to 240 V with max number of I/O expansion module || 41 VA 100 to 240 V without I/O expansion module
- Maximum Number Of I/O Expansion Module
- 7 (local I/O-Architecture) || 14 (remote I/O-Architecture)
- Voltage State 1 Guaranteed
- >= 15 V input
- Memory capacity
- 256 kB user application and data RAM 10000 instructions || 256 kB internal variables RAM
- Integrated Connection Type
- USB port mini B USB 2.0 || non isolated serial link serial 1 RJ45 RS232/RS485 || Ethernet RJ45
- Product Or Component Type
- logic controller
- Inrush Current
- 40 A
- Realtime Clock
- with
- Discrete Output Voltage
- 5 to 125 V DC || 5 to 250 V AC
- Discrete Input Number
- 24 , discrete input IEC 61131-2 Type 1
- Analogue Input Number
- 2 0 to 10 V
- Insulation
- between input and internal logic 500 V AC || non-insulated between analogue input and internal logic || non-insulated between analogue inputs || between supply and ground 1500 V AC || between sensor power supply and ground 500 V AC || between input and ground 500 V AC || between output and ground 1500 V AC || between supply and internal logic 2300 V AC || between sensor power supply and internal logic 500 V AC || between output and internal logic 2300 V AC || between Ethernet terminal and internal logic 500 V AC || between supply and sensor power supply 2300 V AC
- Regulation Loop
- adjustable PID regulator up to 14 simultaneous loops
- Ambient Air Temperature For Operation
- -10-55 °C horizontal installation) || -10-35 °C vertical installation)
- Analogue Input Resolution
- 10 bits
- Environmental Characteristic
- ordinary and hazardous location
- Resistance To Conducted Disturbances
- 10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
- Storage Altitude
- 0-3000 m
- Counter Function
- Single phase; A/B; Pulse/direction
- Time For Event Task
- 60 µs response time
- Memory Capacity
- 2 GB
- Current
- 2 A
- Communication Protocol Method
- Ethernet, USB
- Output Circuit Voltage - Minimum
- 5 V AC/DC
- AC Voltage Rating
- 100 to 240V AC
- Input Type
- (2) Analog, (24) Discrete
- Clock Included
- Clock Included
- Output Circuit Current - Maximum
- 2 A
- Number of Counters
- 4
- Output Circuit Voltage - Maximum
- 125 V DC, 250 V AC
- Mounting Style
- DIN Rail
- Display Type
- LED
- Communication Protocol
- Modbus ASCII, Modbus RTU, SoMachine-Network
- Input Circuit Current - Maximum
- 7 mA
- Series
- TM
- Input Circuit Voltage - Maximum
- 24 V
- Number of Slots
- 2
Description
PLC, Input Voltage 100 to 240V AC, Output Type (16) Relay, 2 A Amps, 2 Slots, Number of Inputs 24, Number of Outputs 16, Counters 4, Timers Programmable, Yes Clock, LED Display, Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.), Memory 256 KB, Depth 3 in, Height 4.17 in, Width 6.42 in
Dimensions
- Height
- 4.17 in
- Depth
- 3 in
- Width
- 6.42 in
- Maximum Size Of Object Areas
- 8000 %MW memory words || 255 %TM timers || 512 %KW constant words || 255 %C counters || 512 %M memory bits
- Overall Height
- 3.54 in
- Overall Width
- 6.3 in
- Overall Depth
- 2.76 in
- Fits Chest Size
- SoMachine Basic Programming
Ratings & reviews
Customers also purchased
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore more products
- Schneider Electric Discrete input module, M340, 16 Inputs, 24 VDC sink (BMXDDI1602)
- Schneider Electric Control Module, IEC, 200-500V AC/DC (LX1G4SLSEA)
- Schneider Electric Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- Schneider Electric discrete output module, Modicon X80, 16 transistor outputs, 24V DC positive (BMXDDO1602)
- Omega All-In-One Controllers PLC, HMI, I/O, & Data Logging (HE-XE104)
- Telemecanique Sensors PLC Modules (TSX-07-2B-2428)
- Henrich 8-channel AI/DI Acquisition Module (CTSIO-015)
- Henrich RS-232/RS-485 to 4-port RS-485 Hub (CTSC-035)
- Telemecanique Sensors A/C Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 150 psi Range, Polypropylene (9013FHG12J52)
- Schneider Electric Mushroom Head, 30 mm, Yellow (9001Y22)
- Square D NEMA Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 3 P, Screw Clamp (8536SAO12V02H30S)
- Dayton Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug (783XZ6)
- White-Rodgers Contactor (124-911)
- Schneider Electric Illuminated push-button, Harmony 9001K, metal, metal guard flush, red, 30mm, spring return, 120V, 1 C/O (9001K3L38RH13)
- Noshok Pressure Switch, Standard, SPST-NC, 1/8" NPT, Steel (100H-2-1-125/600-98)