LogicController, 14Inputs, 10Outputs, 2GB

  • Mfr # TM221CE24T
  • Zoro # G0270247
product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

Output Type
(10) Transistor
Number of Outputs
10
Number of Inputs
14
Features
SoMachine Basic Programming
Depth
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TM221CE24T
Zoro #
G0270247
UPC #
785901162964
Country of Origin
Korea, Republic of
Item
PLC
Output Type
(10) Transistor
Number of Outputs
10
Number of Inputs
14
Features
SoMachine Basic Programming
Slots
2
Memory
256 KB
Timers
Programmable
Input Voltage
24V AC, 24V DC
Amps
0.5 A
Display
7 Segment LED
Clock
Yes
Port Type
Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.)
Counters
4
Product Type
Programmable Logic Controller
Memory Capacity
2 GB
Number of Counters
4
Communication Protocol Method
Ethernet, USB
Clock Included
Clock Included
DC Voltage Rating
24V DC
Input Circuit Current - Maximum
7 mA
Output Circuit Current - Maximum
0.5 A
AC Voltage Rating
24V AC
Display Type
LED
Input Type
(14) Discrete, (2) Analog
Input Circuit Voltage - Maximum
24 V
Output Circuit Voltage - Maximum
24 V DC
Current
500 mA
Communication Protocol
Modbus ASCII, Modbus RTU, SoMachine-Network
Number of Slots
2
Mounting Style
DIN Rail
Series
TM

Dimensions

Depth
3 in
Width
4.33 in
Height
4.17 in
Overall Height
3.54 in
Overall Width
4.33 in
Overall Depth
2.76 in
Fits Chest Size
SoMachine Basic Programming

Description

PLC, Input Voltage 24V AC/DC, Output Type (10) Transistor, 0.5 A Amps, 2 Slots, Number of Inputs 14, Number of Outputs 10, Counters 4, Timers Programmable, Yes Clock, 7 Segment LED Display, Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.), Memory 256 KB, Depth 3 in, Height 4.17 in, Width 4.33 in

Ratings & reviews