Shop SCHNEIDER ELECTRIC
See all product information
Create Account
LogicController, 14Inputs, 10Outputs, 2GB
- Mfr # TM221CE24R
- Zoro # G0270256
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Output Type
(10) Relay
Number of Outputs
10
Number of Inputs
14
Features
SoMachine Basic Programming
Counters
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
You may also like
Â
Specifications
Details
- MFR #
- TM221CE24R
- Zoro #
- G0270256
- UPC #
- 785901146414
- Country of Origin
- Korea, Republic of
- Item
- PLC
- Output Type
- (10) Relay
- Number of Outputs
- 10
- Number of Inputs
- 14
- Features
- SoMachine Basic Programming
- Counters
- 4
- Port Type
- Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.)
- Input Voltage
- 100V AC to 240V AC
- Slots
- 2
- Memory
- 256 KB
- Amps
- 2 A
- Timers
- Programmable
- Display
- LED
- Clock
- Yes
- Response Time
- 35 µs turn-off, I2 to I5 input || 10 ms turn-on output || 10 ms turn-off output || 5 µs turn-on, I0, I1, I6, I7 fast input || 35 µs turn-on, other terminals input || 5 µs turn-off, I0, I1, I6, I7 fast input || 100 µs turn-off, other terminals input
- Standards
- EN/IEC 61010-2-201 || EN/IEC 61131-2 || EN/IEC 60664-1
- Product Type
- Programmable Logic Controller
- Communication Service
- Modbus TCP server || Modbus TCP slave device || DHCP client || Modbus TCP client || Ethernet/IP adapter
- Lsb Value
- 10 mV
- Supply Voltage Limits
- 85-264 V
- Memory capacity
- 256 kB user application and data RAM 10000 instructions || 256 kB internal variables RAM
- Maximum Power Consumption In Va
- 58 VA 100 to 240 V with max number of I/O expansion module || 35 VA 100 to 240 V without I/O expansion module
- Electrical Connection
- removable screw terminal block for inputs || removable screw terminal block for outputs || terminal block, 3 for connecting the 24 V DC power supply || connector, 4 for analogue inputs || mini B USB 2.0 connector for a programming terminal
- Voltage State 1 Guaranteed
- >= 15 V input
- Discrete Input Voltage
- 24 V
- Discrete Input Voltage Type
- DC
- Exct Time For Event Task
- 60 µs response time
- Battery Type
- BR2032 lithium non-rechargeable 4 year(s)
- Resistance To Fast Transients
- 2 kV EN/IEC 61000-4-4 power lines) || 2 kV EN/IEC 61000-4-4 relay output) || 1 kV EN/IEC 61000-4-4 I/O) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link)
- Execution Time For 1 Kinstruction
- 0.3 ms event and periodic task
- Network Frequency
- 50/60 Hz
- Communication Port Protocol
- USB port USB - SoMachine-Network || non isolated serial link Modbus master/slave - RTU/ASCII or SoMachine-Network || Ethernet
- Data Backed Up
- 256 kB built-in flash memory backup of application and data
- Maximum Current Per Output Common
- 4 A COM 2 || 7 A COM 0 || 7 A COM 1
- Mounting Support
- top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
- Port Ethernet
- 10BASE-T/100BASE-TX 1 100 m copper cable
- Counting Input Number
- 4 fast input (HSC mode) 100 kHz 32 bits
- [Us] Rated Supply Voltage
- 100 to 240 V AC
- Output Voltage Limits
- 125 V DC || 277 V AC
- Reset Time
- 1 s
- Immunity To Microbreaks
- 10 ms
- Time For Event Task
- 60 µs response time
- Electromagnetic Emission
- conducted emissions 79 dBμV/m QP/66 dBμV/m AV power lines (AC))0.15-0.5 MHz EN/IEC 55011 || conducted emissions 73 dBμV/m QP/60 dBμV/m AV power lines (AC))0.5-300 MHz EN/IEC 55011 || conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)200-1000 MHz EN/IEC 55011
- Protection Type
- without protection 5 A
- Permitted Overload On Inputs
- +/- 30 V DC 5 min maximum)analog input || +/- 13 V DC permanent)analog input
- Realtime Clock
- with
- Pollution Degree
- <= 2
- Resistance To Electromagnetic Fields
- 10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 to 2.7 GHz EN/IEC 61000-4-3
- Marking
- CE
- Analogue Input Number
- 2 0 to 10 V
- Discrete Input Current
- 7 mA discrete input || 5 mA fast input
- Shock Resistance
- 98 m/s² 11 ms
- Backup Time
- 1 year 25 °C by interruption of power supply)
- Storage Altitude
- 0-3000 m
- Insulation
- between input and internal logic 500 V AC || non-insulated between analogue input and internal logic || non-insulated between analogue inputs || between supply and ground 1500 V AC || between sensor power supply and ground 500 V AC || between input and ground 500 V AC || between output and ground 1500 V AC || between supply and internal logic 2300 V AC || between sensor power supply and internal logic 500 V AC || between output and internal logic 2300 V AC || between Ethernet terminal and internal logic 500 V AC || between supply and sensor power supply 2300 V AC
- Inrush Current
- 40 A
- Discrete Output Current
- 2A
- Discrete Output Type
- relay normally open
- Supply
- serial)serial link supply 5 V, <200 mA
- Counter Function
- A/B; Single phase; Pulse/direction
- Regulation Loop
- adjustable PID regulator up to 14 simultaneous loops
- Environmental Characteristic
- ordinary and hazardous location
- Voltage State 0 Guaranteed
- <= 5 V input
- Resistance To Magnetic Fields
- 30 A/m 50/60 Hz EN/IEC 61000-4-8
- Integrated Connection Type
- USB port mini B USB 2.0 || non isolated serial link serial 1 RJ45 RS232/RS485 || Ethernet RJ45
- Analogue Input Resolution
- 10 bits
- Discrete Input Number
- 14 , discrete input IEC 61131-2 Type 1
- Discrete Output Voltage
- 5 to 125 V DC || 5 to 250 V AC
- Conversion Time
- 1 ms per channel + 1 controller cycle time analog input
- Ip Degree Of Protection
- IP20 with protective cover in place
- Surge Withstand
- 2 kV power lines (AC) common mode EN/IEC 61000-4-5 || 2 kV relay output common mode EN/IEC 61000-4-5 || 1 kV I/O common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV power lines (AC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) common mode EN/IEC 61000-4-5
- Clock Drift
- <= 30 s/month 25-25 °C
- Configurable Filtering Time
- 0 ms input || 3 ms input || 12 ms input
- Relative Humidity
- 10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
- Product Certifications
- LR || cULus || IACS E10 || CSA || ABS || DNV-GL || EAC || RCM
- Electrical Durability
- 100000 cycles AC-12, 120 V, 240 VA, resistive || 100000 cycles AC-12, 240 V, 480 VA, resistive || 300000 cycles AC-12, 120 V, 80 VA, resistive || 300000 cycles AC-12, 240 V, 160 VA, resistive || 100000 cycles AC-15, cos phi = 0.35 , 120 V, 60 VA, inductive || 100000 cycles AC-15, cos phi = 0.35 , 240 V, 120 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 120 V, 18 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 240 V, 36 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 120 V, 120 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 240 V, 240 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 120 V, 36 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 240 V, 72 VA, inductive || 100000 cycles DC-12, 24 V, 48 W, resistive || 300000 cycles DC-12, 24 V, 16 W, resistive || 100000 cycles DC-13, 24 V, 24 W, inductive (L/R = 7 ms) || 300000 cycles DC-13, 24 V, 7.2 W, inductive (L/R = 7 ms)
- Control Signal Type
- A/B || single phase || pulse/direction
- Discrete I/O Number
- 24
- Power Supply Output Current
- 0.52-0.52 A 5 V expansion bus || 0.16-0.16 A 24 V expansion bus
- Product Or Component Type
- logic controller
- Absolute Accuracy Error
- +/- 1 % of full scale analog input
- Minimum Load
- 1 mA 5 V DC relay output
- Maximum Number Of I/O Expansion Module
- 7 (local I/O-Architecture) || 14 (remote I/O-Architecture)
- Maximum Cable Distance Between Devices
- shielded cable <10 m fast input || unshielded cable <30 m output || unshielded cable <30 m digital input || unshielded cable <1 m analog input
- Switching Frequency
- 20 switching operations/minute with maximum load
- Resistance To Electrostatic Discharge
- 8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
- Sensor Power Supply
- 24-24 V DC 250 mA supplied by the controller
- Mechanical Durability
- 20000000 cycles relay output
- Discrete Input Logic
- sink or source (positive/negative)
- Discrete Output Number
- 10 relay
- Input Impedance
- 3.4 kOhm discrete input || 100 kOhm analog input || 4.9 kOhm fast input
- Execution Time Per Instruction
- 0.2 µs Boolean
- Local Signalling
- for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for I/O state 1 LED per channel (green) || for SL 1 LED (green) || for ACT Ethernet network activity (green) || for Link (Link Status) Ethernet network link (yellow)
- Data Storage Equipment
- 2 GB SD card optional)
- Operating Altitude
- 0 to 6561.68 ft (0 to 2000 m)
- Vibration Resistance
- 3.5 mm 5-8.4 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 1 gn 8.4-150 Hz symmetrical rail || 1 gn 8.4-150 Hz panel mounting
- Resistance To Conducted Disturbances
- 10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
- Ambient Air Temperature For Storage
- -25-70 °C
- Transmission Rate
- 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s USB
- Ambient Air Temperature For Operation
- -10-55 °C horizontal installation) || -10-35 °C vertical installation)
- Clock Included
- Clock Included
- Output Circuit Voltage - Minimum
- 5 V AC/DC
- Display Type
- LED
- Input Type
- (14) Discrete, (2) Analog
- Series
- TM
- Memory Capacity
- 2 GB
- AC Voltage Rating
- 100 to 240V AC
- Current
- 2 A
- Communication Protocol
- Modbus ASCII, Modbus RTU, SoMachine-Network
- Input Circuit Current - Maximum
- 7 mA
- Output Circuit Voltage - Maximum
- 125 V DC, 250 V AC
- Number of Slots
- 2
- Input Circuit Voltage - Maximum
- 24 V
- Mounting Style
- DIN Rail
- Output Circuit Current - Maximum
- 2 A
- Number of Counters
- 4
- Communication Protocol Method
- Ethernet, USB
Dimensions
- Height
- 4.17 in
- Depth
- 3 in
- Width
- 4.33 in
- Maximum Size Of Object Areas
- 255 %TM timers || 512 %M memory bits || 8000 %MW memory words || 255 %C counters || 512 %KW constant words
- Overall Height
- 3.54 in
- Overall Width
- 4.33 in
- Overall Depth
- 2.76 in
- Fits Chest Size
- SoMachine Basic Programming
Description
PLC, Input Voltage 100 to 240V AC, Output Type (10) Relay, 2 A Amps, 2 Slots, Number of Inputs 14, Number of Outputs 10, Counters 4, Timers Programmable, Yes Clock, LED Display, Port Type Ethernet(10/100 mbps), Modbus Serial (1xRJ45 - RS232/RS485), SD Card, USB Mini (Prog.), Memory 256 KB, Depth 3 in, Height 4.17 in, Width 4.33 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
You may also like
Â
Explore more products
- Schneider Electric LogicController, 9Inputs, 7Outputs, 2GB (TM221CE16T)
- Schneider Electric Analog isolated high level output module, Modicon X80, 2 outputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMO0210)
- Schneider Electric Compact Smart Relay, 8 Inputs, 4 Outputs (SR2B121FU)
- Schneider Electric Logic Controller, 24V DC (TM251MESC)
- Eaton Cutler-Hammer DISCRETE OUTPUT MODULE (D500DOM3215A)
- Canary Communications RACKMOUNT CONVERTER 115/230V-AC ETHERNET AND COMMUNICATION MODULE (CCM-1600)
- Idec 2pt Voltage Current Input Mod (FC6A-J2C1)
- Eaton Cutler-Hammer Logic Controller, 16 Inputs, 12 Outputs (ELC2-PV28NNDR)
- Brad Harrison Cordset, 5 Pin, Plug, Male (105002A01F120)
- Siemens Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- Omron Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT, 20 A at 480 V AC Contact Rating (A-20GQ22-B)
- Carling Technologies RockerSwitch, Black, Momnt.On/Off/Momnt.On (VLD1S00B-AZC00-000)
- Telemecanique Sensors Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Side (9007C62G)
- Schneider Electric Illuminated Push Button, Flush, Maintained / Momentary Action, Push Release, Illuminated, Green (ZB5AW933)
- Lennox RETURN AIR SENSOR (19L22)