PushButtonEnclosure, 22mm, 1Hole, Plastic

  • Mfr # A22Z-B101Y
  • Zoro # G0270435
product price: 
$
37.15
/ea

Key Features

Number of Columns
1
Hole Size
22 mm
Material
Polycarbonate
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A22Z-B101Y
Zoro #
G0270435
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
2.67 in H x 2.67 in W x 2.73 in D
Height
2.67 in
Width
2.67 in
Depth
2.73 in
Contact Block Depth
2.15 in
Overall Depth
2 3/4 in
Compatible Contact Block Depth
2.73 in
Panel Cutout Diameter
22 mm
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Height
2 15/16 in
Overall Width
2 11/16 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Polycarbonate
Number of Holes
1
NEMA Rating
4x
Color
Yellow
Mounting Style
Surface
Standards
S-Mark
For Use With
A22E-M-02, A22E-M-12, A22EL-M-24A-02, Mfr. No. A22E-L-02
Type
Safety Control, Deep
Compatible with Series
A22N, A30N, M22N
NEMA Enclosure Rating
4X
Shell Material
Polycarbonate
Compatible Series
A22N, A30N, M22N
Wire Color
Yellow

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 2.67 in H x 2.67 in W x 2.73 in D, Hole Size 22 mm, Material Polycarbonate, Height 2.67 in, Width 2.67 in, Depth 2.73 in, Color Yellow, Includes -, Type Safety Control, Deep, For Use With A22E-M-02, A22E-M-12, A22EL-M-24A-02, Mfr. No. A22E-L-02, Mounting Style Surface, Contact Block Depth 2.15 in, Standards S-Mark

Ratings & reviews