Soft Start Controller, 240/480VAC

  • Mfr # DS7-340SX004N0-N
  • Zoro # G0277691
product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Output Current
3.7 A
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
NEMA 1
Start Type
Reduced Voltage Starting, Torque Limiting on Start-Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS7-340SX004N0-N
Zoro #
G0277691
UPC #
786685457574
Country of Origin
United Kingdom
Output Current
3.7 A
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
NEMA 1
Start Type
Reduced Voltage Starting, Torque Limiting on Start-Up
Application
Electrical Assemblies; Panels
Protects
Motors and Critical Loads
Standards
CSA22.2-14, IEC/EN 60947-4-2, UL 508
Stop Time
0 to 30 sec
Includes
2-Phase Control Soft Starter with FLA 4A
IP Rating
20
Starting Torque
30% to 80%
Item
Soft Start
Inputs/Outputs
2 Relay Output
Output Voltage
480V AC
With Bypass / No Bypass
No Bypass
Control Voltage
24V DC
Ramp Time
1 to 30 sec.
HP @ 3 Phase - 208V
3/4 hp
Input Voltage
480V AC
Display
None
HP @ 3 Phase - 240V
3/4 hp
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 230V
3/4 hp
HP @ 3 Phase - 460V
2 hp
Output Power
2 hp @ 3 Phase, 480V AC, 3/4 hp @ 3 Phase, 200V AC, 3/4 hp @ 3 Phase, 240V AC
Function Type
Start/Stop
Type
Dial Control
Stop Time - Minimum
0 sec
Output Power @ Three-Phase - 240V
3/4 hp
Stop Time - Maximum
30 sec
Output Power @ Three-Phase - 480V
2 hp
Output Power @ Three-Phase - 208V
3/4 hp
Ramp Time - Minimum
1 sec
Output Power @ Single-Phase - 230V
3/4 hp
Output Power @ Three-Phase - 230V
3/4 hp
Bypass Design
No Bypass
Product Type
Soft Start
Number of Outputs - Relay
2
Output Power @ Single-Phase - 240V
3/4 hp
Ramp Time - Maximum
30 sec
Output Power @ Three-Phase - 460V
2 hp

Dimensions

Width
1.77 in
Height
5.12 in
Depth
3.74 in
Overall Height
5.125 in
Overall Width
1.77 in
Overall Depth
3.74 in

Description

Soft Start, Input Voltage 480V AC, Output Current 3.7 A, Output Voltage 480V AC, 2 hp @ 3 Phase, 480V AC, 3/4 hp @ 3 Phase, 200V AC, 3/4 hp @ 3 Phase, 240V AC, Control Voltage 24V DC, NEMA 1

Ratings & reviews