Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490D38Y
  • Zoro # G022639315

product price: 
$
1,705.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.4 in
Output Power @ Three-Phase - 460V
25 hp
Overall Width
6.3 in
Output Power @ Three-Phase -380/415V
15 kW, 18 1/2 kW, 22 kW, 30 kW
Bypass Design
With Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490D38Y
Zoro #
G022639315
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase - 460V
25 hp
Output Power @ Three-Phase -380/415V
15 kW, 18 1/2 kW, 22 kW, 30 kW
Bypass Design
With Bypass
Includes Communication Port
Yes
Item
Soft Start
Number of Inputs - Analog
1
Output Power @ Three-Phase - 208V
10 hp
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Frequency
60/50 Hz
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Enclosure Rating
IP20
Input Type
Analog, Digital
Control Voltage
110-230V AC, 24V DC
Start Type
Torque Control Start
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Current
38 A
Output Power @ Three-Phase - 575V
30 hp
Output Type
Analog, Digital, Relay
Output Power @ Three-Phase - 230V
10 hp
Product Type
Soft Start
Phase
Three
Number of Outputs - Digital
2
Function Type
Start/Stop
Application
Process and Infrastructures
Number of Outputs - Analog
1
Number of Outputs - Relay
3
Input Voltage
208-690V AC
Number of Inputs - Digital
5

Dimensions

Overall Height
11.4 in
Overall Width
6.3 in
Overall Depth
9.2 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 38 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.