Valve, Inline, Pk2
- Mfr # 32094
- Zoro # G0289134
product price:Â
$
14.99
/pk of 2, $7.50/ea
Key Features
Hose Inside Dia. (In.)
1/2 in
Material of Construction
Acetal Copolymer
For Use With
1/2 in Flex Hose Systems
Includes
(2) In-Line Valves
Product Type
Shutoff Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32094
- Zoro #
- G0289134
- UPC #
- 662633320940
- Country of Origin
- United States
Dimensions
- Hose Inside Dia. (In.)
- 1/2 in
- Non-Threaded Connection Diameter
- 1/2 in
Details
- Item
- In-line Valve
- Material of Construction
- Acetal Copolymer
- For Use With
- 1/2 in Flex Hose Systems
- Includes
- (2) In-Line Valves
- Product Type
- Shutoff Valve
- Resistance Properties
- Corrosion Resistant, Water Resistant
- Connection Type
- Inline
- Compatible Lubricants
- Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
- Material
- Acetal
- Flow Rate - Maximum
- 475 gph
- Color
- Blue/Orange
- Temperature Rating - Maximum
- 170 Degrees F
- Pressure Rating - Maximum
- 30 psi
- Shell Material
- Acetal
- Wire Color
- Blue/Orange
Description
In-line Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (2) In-Line Valves, For Use With 1/2 in Flex Hose Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.