Shop GERBER
See all product information
Create Account
Fixed Blade Knife, 4-13/16 in., Full Tang
- Mfr # 30-001059
- Zoro # G0290440
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Rubber
Handle Color
Brown
Blade Length
4 3/4 in
Blade Type
Full Tang
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-001059
- Zoro #
- G0290440
- UPC #
- 013658145283
- Country of Origin
- United States
- Item
- Fixed Blade Knife
- Handle Material
- Rubber
- Handle Color
- Brown
- Blade Type
- Full Tang
- Blade Material
- Steel
- Blade Edge
- Serrated
- Sheath
- Yes
- Blade Finish
- Ceramic Coating
- Includes
- Sheath
- Features
- Detachable Belt Hoops for Horizontal Belt Carry, Nylon Webbing for Drop-Leg Carry and Secondary Retention, Snap-in Molle Strap, Striking Pommel
- Standards
- Berry Compliant
- Application
- Combat, Military, Survival
- Grip Type
- Rubberized
- Blade Edge Type
- Serrated
- Includes Sheath
- Yes
- Blade Shape
- Full Tang
- Handle Style
- Textured
- Material Application
- Multi-purpose
- Non-Sparking
- No
- Sheath Material
- Nylon
- Grip Material
- Rubber
Dimensions
- Blade Length
- 4 3/4 in
- Overall Length
- 9 3/4 in
- Handle Length
- 5"
- Wire Rope Length
- 9 3/4 in
- Length
- 9 3/4 in
- Fits Chest Size
- Detachable Belt Hoops for Horizontal Belt Carry, Nylon Webbing for Drop-Leg Carry and Secondary Retention, Snap-in Molle Strap, Striking Pommel
Description
Fixed Blade Knife, Blade Edge Type Serrated, Blade Finish Ceramic Coating, Blade Length 4 3/4 in, Blade Material Steel, Blade Shape Full Tang, Grip Material Rubber, Handle Color Brown, Handle Material Rubber, Handle Style Textured, Includes Sheath, Includes Sheath Yes, Material Application Multi-purpose, Non-Sparking No, Overall Length 9 3/4 in, Sheath Material Nylon, Standards Berry Compliant, Grip Type Rubberized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.