Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/8in Deep Impact Socket
- Mfr # 669560
- Zoro # G623579041
original price:Â $69.93 , new price: $62.94 , 10 percent off
new price:Â
$
62.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669560
- Zoro #
- G623579041
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669560 Impact Socket This 6-point impact socket is built for 3/4 inch drive impact applications where strength, fit, and durability matter. The 1 7/8 inch size helps deliver consistent engagement on fasteners while supporting higher torque transfer typical of impact tools. Made from Chromium Molybdenum Alloy Steel (CR-Mo) and heat treated through oil quenching, it balances a tough exterior with a strong inner core. A matte black oxide coating adds anti-corrosive protection, and permanently stamped size markings improve day-to-day organization. Key Benefits 1 7/8 inch 6-point design helps reduce fastener rounding under load. 3/4 inch drive size suits heavy-duty impact tools and higher torque demands. 100mm (3.94 inches) overall length supports access while maintaining stability. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide finish offers anti-corrosive protection in demanding shop conditions. Permanently stamped size markings make identification quick and reliable in storage. SKU: 669560. Built for repeatable performance with impact tools, it prioritizes dependable fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.