Sheet Protector Set, 8 Tab, Clear, PK8
- Mfr # 05587
- Zoro # G0302951
product price:Â
$
8.15
/pk of 8, $1.02/ea
Key Features
Material
Polypropylene
Number of Tabs
8
Width
8 1/2 in
Height
11 in
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05587
- Zoro #
- G0302951
- UPC #
- 038944055879
- Country of Origin
- China
- Item
- Sheet Protector
- Material
- Polypropylene
- Number of Tabs
- 8
- Type
- Top Load, Insertable Index Tabs
- Color
- Clear
- Tab Color
- Clear
- Product Type
- Sheet Protector
- Document Loading
- Top
- Shell Material
- Polypropylene
- Wire Color
- Clear
Dimensions
- Width
- 8 1/2 in
- Height
- 11 in
- Thickness
- 3 mil
- Overall Width
- 8 1/2 in
- Overall Height
- 11 in
Description
Sheet Protector, Top Load, Insertable Index Tabs, Color Clear, Number of Tabs 8, Tab Color Clear, Width 8 1/2 in, Height 11 in, Thickness 3 mil, Material Polypropylene, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.