Shop C-LINE PRODUCTS
See all product information
Create Account
50912 Heavy-Duty Super Heavyweight Plus Shop Ticket Holders; Black
- Mfr # 50912
- Zoro # G004032493
product price:Â
$
85.15
/ea
Key Features
Material
Vinyl
Color
Black
Features
Reinforced
Sheet Size
9" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50912
- Zoro #
- G004032493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Size
- 9" x 12"
Details
- Item
- Ticket Holder
- Material
- Vinyl
- Color
- Black
- Features
- Reinforced
Description
Features
- Shop ticket holders make special jobs stand out.
- Works great for organizing work by department, day-of-the-week or importance.
- Heavy duty vinyl construction allows for easy visibility of documents and stitched seams ensure long-lasting utility.
- Reinforced header and stitched edges
- Three convenient eyelets for multiple hanging positions.
- Sheet Capacity - 75
- Material - Vinyl
- Color - Clear
- Thickness/Grade - Super Heavyweight Plus
- Number of Holes Punched - 3
- Back - Clear Back
- Color - Black.
- Size - 9 x 12 in.
- Box - 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.