Shop TEMPCO

Temp Controller, J, 1 Zone, 120V

  • Mfr # TPC10007
  • Zoro # G0307456

product price: 
$
1,055.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
J
Description/Special Features
1 Controlled Zone, PID With Auto Tune
Voltage
120V AC
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPC10007
Zoro #
G0307456
UPC #
-
Country of Origin
United States

Dimensions

Depth
9 in
Length
4 7/8 in
Width
5 in
Length (Straight Wireway)
4.87 in
Overall Height
4 7/8 in
Overall Width
5 in
Overall Length
4 7/8 in
Wire Rope Length
4 7/8 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
J
Description/Special Features
1 Controlled Zone, PID With Auto Tune
Voltage
120V AC
Input Voltage
120V AC
Switch Function
Yes
Output
12A SSR
Temp. Range
-184 Degrees to 1,832 Degrees F
Control Mode
PID
Amps
8
Proportional Band
18 F Default
Control Period
1 Sec
Power Consumption
12 VA
Alarms
No Alarm
Temperature - Maximum
1,832 Degrees F
Display Type
Digital
Temperature - Minimum
-184 Degrees F
Current
0.1
Product Type
Temperature Controller
Fahrenheit Temperature - Minimum
-184 Degrees F
Fahrenheit Temperature - Maximum
1,832 Degrees F

Description

Temperature Controller, Digital, J Sensor Type, DIN Size Not Applicable, Input Voltage 120V AC, Output 12A SSR, Temp. Range -184 Degrees to 1832 Degrees F, Control Mode PID, 8 Amps, Length 4.87 in, Width 5 in, Depth 9 in, Control Period 1 Sec, 1 Controlled Zone, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms No Alarm, Power Consumption 12 VA, Standards -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.