AdapterPlate, 4-7/8"W, 4-7/8"L
- Mfr # TEC99901
- Zoro # G2073477
product price:Â
$
35.49
/ea
Key Features
Description/Special Features
4.87 In x 4.87 In x .05 In, Adapts a 1/4 DIN Cut Out to 1/16 DIN Cut Out
Depth
0.05 in
Width
4.875 in
Features
Adapts 1/4 DIN Cut Out to 1/16 DIN Cut Out
Product Type
Adapter Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEC99901
- Zoro #
- G2073477
- UPC #
- -
- Country of Origin
- United States
- Item
- Adapter Plate
- Description/Special Features
- 4.87 In x 4.87 In x .05 In, Adapts a 1/4 DIN Cut Out to 1/16 DIN Cut Out
- Features
- Adapts 1/4 DIN Cut Out to 1/16 DIN Cut Out
- Product Type
- Adapter Plate
- Compatible Product Type
- 1/16 DIN Controllers, 1/4 DIN Controllers
Dimensions
- Depth
- 0.05 in
- Width
- 4.875 in
- Overall Width
- 4 7/8 in
- Overall Length
- 4 7/8 in
- Overall Height
- 4 7/8 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
- Fits Chest Size
- Adapts 1/4 DIN Cut Out to 1/16 DIN Cut Out
Description
Adapter Plate, Description/Special Features 4.87 In x 4.87 In x .05 In, Adapts a 1/4 DIN Cut Out to 1/16 DIN Cut Out
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.