Black Drip 12 Cup Coffee Maker
- Mfr # 024001-002-0000
- Zoro # G0314012
product price:Â
$
47.99
/ea
Key Features
Type
Drip
Capacity
12 Cup
Color
Black
Material
Glass
Length (In.)
15"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 024001-002-0000
- Zoro #
- G0314012
- UPC #
- 69858240013
- Country of Origin
- China
Dimensions
- Length (In.)
- 15"
- Width (In.)
- 13-1/2"
- Height (In.)
- 7-1/4"
- Height
- 7.3 in
- Width
- 10.5 in
Details
- Item
- Coffee Maker
- Type
- Drip
- Capacity
- 12 Cup
- Color
- Black
- Material
- Glass
- Power Source Type
- Electric
- Number of Cups per Tank
- 12
- Maximum Number of Cups Served
- Multi-serve
- Power Consumption
- 900 W
- Water Tank Capacity
- 1.90 quart
- Programmable
- Yes
- Features
- Boil Dry Protection, Delay Brew, Dishwasher Safe Component, Drip Stop, Keep Warm Function, Removable Filter Basket
- Timer
- Yes
Description
From the breakfast essentials collection by Starfrit, the 12 Cup Drip Coffee Maker Machine is programmable and has an automatic shutoff function after 40 minutes of keeping your coffee warm. You can take a cup while it's dripping, as the drip will stop when you take out the glass carafe from its base. It has a sleek stainless steel design that will integrate well into any kitchen decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.