Shop BLACK BOX
See all product information
Create Account
Digital Visual Interface (Dvi) Cable Wit
- Mfr # EVNDVI02-0050
- Zoro # G0314302
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Connector Type
(1) DVI-D Dual-Link (Male); (1) DVI-D Dual-Link (Male)
Jacket Material
PVC
Flame Rating
VW-1
DVI Type Supported
DVI-D
Wire Gauge
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVNDVI02-0050
- Zoro #
- G0314302
- UPC #
- -
- Country of Origin
- Unknown
Details
- Connector Type
- (1) DVI-D Dual-Link (Male); (1) DVI-D Dual-Link (Male)
- Item
- Cable
- Jacket Material
- PVC
- Flame Rating
- VW-1
- DVI Type Supported
- DVI-D
- Wire Gauge
- 28 AWG
- Connector Plating
- Nickel
- Maximum Video Resolution
- 2560 x 1600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.