6ft Gold Plated Premium DisplayPort to DVI Male to Male Cable 28AWG
- Mfr # SNX-CBL-LDR-DP102-1106
- Zoro # G515236014
product price:Â
$
28.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNX-CBL-LDR-DP102-1106
- Zoro #
- G515236014
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; 6ft Gold Plated Premium DisplayPort to DVI Male to Male Cable 28AWGUse this DisplayPort to DVI cable to connect your DVI equipped HDTV or monitor to the DisplayPort connector on your computer without the hassle of using a separate adapter. This adapter cable offers a convenient and Effective solution for taking full advantage of the capability of your DVI display, without the expense of upgrading to a DisplayPort monitor. Gold-plated connectors provide optimal signal transfer.Gold Plated Connectors: This DisplayPort to DVI Cable features gold plated connectors for optimal signal transfer and corrosion resistance.Supports Multiple Color Formats: This cable supports multiple color formats including RGB 6/8/10/12-bit per component bpc and YCbCr4:4:4, YCbCr4:2:2, 8/10/12bpc.High Resolution Support: This cable supports DVI's highest video resolution of 1920x1080@60HZ.Deep Color Support: This cable supports 10/12-bit deep color 1080p up to 2.25Gbps.HDCP Repeater Support: Integrated both HDCP Rx and Tx keys to support HDCP repeater.RoHS Compliant: All relevant materials are complied with RoHS directive, ensuring an environmentally-friendly choice.Note: This DisplayPort adapter cable operates passively and is designed for use with dual mode graphics cards often designated with D++. Although the vast majority of source devices with DisplayPort are dual mode, it is recommended that you consult with your computer or graphics card manufacture to verify compatibility with passive adapters. Please note that this adapter can only convert signal from DisplayPortPC to DVIMonitor. This is not a bi-directional adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.