EnviroMax Alkaline Battery, AA 1.5V DC 24 PK
- Mfr # 4300BP24
- Zoro # G0331108
product price:Â
$
18.19
/ea
Key Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Standard Battery Series
EnviroMax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4300BP24
- Zoro #
- G0331108
- UPC #
- 791058430030
- Country of Origin
- China
Dimensions
- Battery Size
- AA
Details
- Item
- Battery
- Standard Battery Pack Size
- 24
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5V DC
- Standard Battery Series
- EnviroMax
Description
From Fuji comes environmentally respectful yet powerful batteries-the EnviroMax Super Alkaline Batteries! This 24 pack of AA batteries is designed for digital and high-drain devices and exceed industry standards with their 10-year shelf life. Nor are they packaged in non-recyclable PVC plastic. Instead, Fuji EnviroMAX batteries are made in some of the world's most environmentally friendly battery plants, operating under some of the most strict standards of environmental responsibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.