Shop DURACELL

Coppertop D Alkaline Batteries 8 pk Carded

  • Mfr # MN13R8DWZ0017
  • Zoro # G305915679

product price: 
$
27.65
/pk of 8, $3.46/ea

Key Features

Standard Battery Pack Size
72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MN13R8DWZ0017
Zoro #
G305915679
UPC #
-
Country of Origin
United States
Standard Battery Pack Size
72

Description

Duracell Coppertop All Purpose alkaline batteries are not only dependable, they are long lasting. With a guarantee of 5 years in storage, you can rest assured these 9V batteries will be ready when you need them during storm season or power outages. Duracell Coppertop batteries deliver reliable power to your everyday devices throughout the home, like toys, remote controls, flashlights, calculators, clocks and radios, wireless mice and keyboards, and more. Coppertop batteries are available in AA, AAA, C, D, and 9V sizes. Duracell guarantees these batteries against defects in material and workmanship. Should any device be damaged due to a battery defect, we will repair or replace it at our option. From storm season to medical needs to the holidays, Duracell is the #1 trusted battery brand.


  • • LONG-LASTING BATTERIES DESIGNED FOR DEPENDABILITY. Duracell Coppertop alkaline batteries deliver the lasting power and performance you can count on for electronic devices throughout the home or on th go
  • • RELIABLE POWER.As a general purpose battery, the Duracell Coppertop D alkaline battery is made to power everyday devices throughout the home, like toys, remote controls, flashlights, clocks and radios, portable electronics, and more
  • • GUARANTEED FOR 10 YEARS IN STORAGE. Duracell guarantees each Coppertop D alkaline battery to last 10 years in storage, so you can be confident these batteries will be ready when you need them
  • • QUALITY ASSURANCE. With Duracell batteries, quality is assured, every Duracell product is guaranteed against defects in material and workmanship
  • • #1 TRUSTED BATTERY BRAND. From storm season to medical needs to the holidays, Duracell is the #1 trusted battery brand; Coppertop is available in Double A (AA), Triple A (AAA), C, D, and 9V sizes
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.