Nut, PK2
- Mfr # 6708-360-002
- Zoro # G0335614
product price:Â
$
1.15
/pk of 2, $0.58/ea
Sold in multiples of 11Â pks for
$12.65
Key Features
For Use With
Battery
Color
Silver
Connection Material
Steel
Connection Type
Screw
Stud Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6708-360-002
- Zoro #
- G0335614
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stud Size
- 3/8 in
- Length
- 3/8 in
- Width
- 3/4 in
- Overall Height
- 3/8 in
- Fits Chest Size
- Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Self Locking Flange
Details
- Item
- Nut
- For Use With
- Battery
- Color
- Silver
- Connection Material
- Steel
- Connection Type
- Screw
- Connection
- Bolt
- Standards
- Mil Specifications, SAE
- Features
- Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Self Locking Flange
- Housing Material
- Zinc-Plated Steel
- Attachment Type
- Top
- Compatible Product Type
- Battery
- Material
- Steel
- Shell Material
- Steel
Description
Nut, Color Silver, Connection Type Screw, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Self Locking Flange, Standards Mil Specifications, SAE, Attachment Type Top, Compatible Product Type Battery, Gauge -, Length 3/8 in, Material Steel, Overall Height 3/8 in, Stud Size 3/8 in, Width 3/4 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.