Shop TYC
See all product information
Create Account
Side Marker Light Assembly, 18-6082-00
- Mfr # 18-6082-00
- Zoro # G6812326
product price:Â
$
5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Lighting Technology
Halogen
Position
Front Left
Mounting Type
Snap-In
Lens Color
Amber
Vehicle Fit
Chevrolet Corvette (2005-2013)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-6082-00
- Zoro #
- G6812326
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light Assembly
- Lighting Technology
- Halogen
- Position
- Front Left
- Mounting Type
- Snap-In
- Lens Color
- Amber
- Vehicle Fit
- Chevrolet Corvette (2005-2013)
- Lens Material
- Plastic
- Housing Material
- Plastic
- Includes
- Front Side Marker Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.