Shop DAYTON
See all product information
Create Account
Vertical Mounting Base
- Mfr # 6X503
- Zoro # G0341223
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Worm Center Distance (In.)
2.06 in
Mounting
Vertical
Dimension BD (In.)
6.03 in
Bolt Hole Dia. (In.)
0.47 in
Dimension E (In.)
8.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6X503
- Zoro #
- G0341223
- UPC #
- 190735372739
- Country of Origin
- China
- Worm Center Distance (In.)
- 2.06 in
- Mounting
- Vertical
- Item
- Speed Reducer Mounting Base
- For Use With
- Dayton Speed Reducers
- Product Type
- Mounting Base
- For Worm Center Distance
- 2.06 in
- Mounting Orientation
- Vertical
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Dayton Speed Reducers, For Worm Center Distance 2.06 in, Bolt Circle Diameter 0.47 in, Mounting Orientation Vertical, Overall Width 9.56 in, Includes -, Material -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.