Flameproof Coating, Blue, Flat

  • Mfr # ESP110000
  • Zoro # G0345899
product price: 
$
18.99
/ea

Key Features

Sub-Category
Conventional Spray Paints
Color Family
Blues
Color
Flat Blue
Finish
Flat
Exposure Conditions
Extreme
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ESP110000
Zoro #
G0345899
UPC #
010155001104
Country of Origin
United States
Item
Flameproof Coating
Sub-Category
Conventional Spray Paints
Color Family
Blues
Color
Flat Blue
Finish
Flat
Exposure Conditions
Extreme
Dry Time
3 hr
Coating Type
Heat Resistant Coating
Net Weight
11 oz
Application Temperature
50 Degrees to 85 Degrees F
Base Type
Solvent
Application Method
Spray
For Use On
Exhaust Systems, Headers, Inside Heads, Piston Domes
Standards
OSHA Standards
Paint and Primer Finish
Flat
Sub Brand
Flameproof
Container Type
Aerosol
Primer Required
Yes
Use Location
Exterior, Interior
Surface Texture
Smooth
Surface Material
Metal, Steel
Maximum Temperature Resistance
2,000 Degrees F
Heat Resistant
Yes
Sheen
Flat
Coverage Area
12 sq ft/can
Maximum Application Temperature
85 Degrees F
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Exhaust Systems, Headers, Inside Heads, Piston Domes
Wire Color
Flat Blue

Dimensions

Container Size
11 oz

Description

Flameproof Coating, Base Type Solvent, Color Family Blue, Compatible Surface Material Exhaust Systems, Headers, Inside Heads, Piston Domes, Sheen Flat, Color Flat Blue, Container Size 11 oz, Coverage Area 12 sq ft/can, Sub Brand Flameproof, Container Type Aerosol, Dry Time 3 hr, Heat Resistant Yes, Maximum Application Temperature 85 Degrees F, Maximum Temperature Resistance 2,000 Degrees F, Minimum Application Temperature 50 Degrees F, Net Weight 11 oz, Standards OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews